Gun Drill Bushing Insert (GDI)
Mfr # GDI328.2922
Zoro # G6613364
product price: $93.35
/ea
Free Shipping & Returns
Key Features
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Heat Treatment
Through Hardened
Head Type
No
Bushing Head Type
Headless
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDI328.2922
Zoro #
G6613364
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
1/2 in
Size - Decimal
0.2922 in - 0.2922
Inside Dia.
9/32 in
Overall Length
1/2 in
Drill Size
9/32 in
Details
Heat Treatment
Through Hardened
Head Type
No
Bushing Head Type
Headless
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-65
Material - Machining
High Speed Steel
Decimal Equivalent
0.2922
Drill Bushing Wall Type
Standard Wall
Bushing Code
GDI
Item
Gun Drill Bushing Insert (GDI)
Description
Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.