Zoro Homepage

Gun Drill Bushing Insert (GDI)

  • Mfr # GDI488.3865

  • Zoro # G6614746


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3/4 in
Size - Decimal
0.3865 in - 0.3865
Measurement System
Fractional Inch
Bushing Code
GDI
Rockwell Hardness
RC 62-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDI488.3865
Zoro #
G6614746
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Size - Decimal
0.3865 in - 0.3865
Inside Dia.
3/8 in
Overall Length
1/2 in
Inside Dia. Tolerance
-0.0000 in /+0.0002 in
Drill Size
3/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in

Details

Measurement System
Fractional Inch
Bushing Code
GDI
Rockwell Hardness
RC 62-65
Heat Treatment
Through Hardened
Decimal Equivalent
0.3865
Head Type
No
Material - Machining
High Speed Steel
Item
Gun Drill Bushing Insert (GDI)
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless

Description

Gun Drill Bushing Insert (GDI), Standard Wall, Headless, Fractional Inch, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.