Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP134.0810

  • Zoro # G6623977


product price: $10.29
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Code
SP
Inside Dia.
#46
Head Material
High Speed Steel
Size - Decimal
#46 - 0.0810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP134.0810
Zoro #
G6623977
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#46
Size - Decimal
#46 - 0.0810
Head Dia.
7/32 in
Outside Dia.
13/64 in
Drill Size
#46
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Height
1/8 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in

Details

Material - Machining
High Speed Steel
Bushing Code
SP
Head Material
High Speed Steel
Measurement System
Wire
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Head Type
No
Decimal Equivalent
0.0810
Item
Serrated Press-Fit Drill Bushing (SP)

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.