Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP136.0980

  • Zoro # G6624153


product price: $11.99
/ea

Key Features

Heat Treatment
Through Hardened
Bushing Code
SP
Decimal Equivalent
0.0980
Material - Machining
High Speed Steel
Inside Dia.
#40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP136.0980
Zoro #
G6624153
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Inside Dia.
#40
Head Dia.
7/32 in
Head Height
3/16 in
Size - Decimal
#40 - 0.0980
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#40
Outside Dia.
13/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in

Details

Heat Treatment
Through Hardened
Bushing Code
SP
Decimal Equivalent
0.0980
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
Bushing Head Type
Headless
Measurement System
Wire
Head Material
High Speed Steel
Head Type
No
Item
Serrated Press-Fit Drill Bushing (SP)
Drill Bushing Wall Type
Standard Wall

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Wire, #40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.