Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP208.1860

  • Zoro # G6617485


product price: $7.35
/ea

Key Features

Rockwell Hardness
RC 60-65
Outside Dia.
5/16 in
Size - Decimal
0.1860 in - 0.1860
Inside Dia.
11/64 in
Drill Size
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP208.1860
Zoro #
G6617485
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Size - Decimal
0.1860 in - 0.1860
Inside Dia.
11/64 in
Drill Size
11/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/2 in
Head Height
1/4 in
Head Dia.
21/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in

Details

Rockwell Hardness
RC 60-65
Head Type
No
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Decimal Equivalent
0.1860
Drill Bushing Wall Type
Standard Wall
Bushing Code
SP
Head Material
High Speed Steel
Bushing Head Type
Headless
Item
Serrated Press-Fit Drill Bushing (SP)
Material - Machining
High Speed Steel

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.