Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP3216.2500

  • Zoro # G6624232


product price: $8.59
/ea

Key Features

Bushing Head Type
Headless
Measurement System
Letter
Drill Size
E
Head Material
High Speed Steel
Head Dia.
33/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP3216.2500
Zoro #
G6624232
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
E
Overall Length
1 in
Head Dia.
33/64 in
Inside Dia.
E
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Head Height
1/2 in
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
E - 0.2500

Details

Bushing Head Type
Headless
Measurement System
Letter
Item
Serrated Press-Fit Drill Bushing (SP)
Head Material
High Speed Steel
Decimal Equivalent
0.2500
Head Type
No
Bushing Code
SP
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 60-65

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.