Serrated Press-Fit Drill Bushing (SP)
Mfr # SP328.2660
Zoro # G6624004
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Material - Machining
High Speed Steel
Drill Size
H
Head Dia.
33/64 in
Head Height
1/4 in
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP328.2660
Zoro #
G6624004
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
H
Head Dia.
33/64 in
Head Height
1/4 in
Inside Dia.
H
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Size - Decimal
H - 0.2660
Outside Dia.
1/2 in
Details
Item
Serrated Press-Fit Drill Bushing (SP)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.2660
Bushing Code
SP
Bushing Head Type
Headless
Head Material
High Speed Steel
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65
Head Type
No
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.