Zoro Homepage

Serrated Press-Fit Drill Bushing (SP)

  • Mfr # SP648.6406

  • Zoro # G6624092


product price: $8.39
/ea

Key Features

Head Height
1/4 in
Bushing Code
SP
Rockwell Hardness
RC 60-65
Bushing Head Type
Headless
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP648.6406
Zoro #
G6624092
UPC #
-
Country of Origin
Multiple

Dimensions

Head Height
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 1/64 in
Drill Size
41/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0002 in
Inside Dia.
41/64 in
Size - Decimal
41/64 in - 0.6406
Overall Length
1/2 in
Outside Dia.
1 in

Details

Bushing Code
SP
Rockwell Hardness
RC 60-65
Item
Serrated Press-Fit Drill Bushing (SP)
Bushing Head Type
Headless
Head Material
High Speed Steel
Head Type
No
Decimal Equivalent
0.6406
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall

Description

Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.