863 5 lbs. Rat Repellent Granules
- Mfr # 204617
- Zoro # G004144356
product price:Â
$
66.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204617
- Zoro #
- G004144356
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Rat magic 5 lbs. rat repellent granules
- Use outdoors to create a barrier to prevent rats from entering buildings
- Sheds & other outdoor structures
- All natural repellent ingredients on a long lasting clay base provide weeks of repelling action
- Irritates eyes & respiration of target rodents
- Also works on squirrels & chipmunks
- Outdoor use provides a repellent that keeps listed animals away.
- Dimension - 7.25 x 3.5 x 11 in.
- Item Weight - 5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.