Shop SUNCAST
See all product information
Create Account
150 ft. Gray Free Standing Hideaway Hose Reel
- Mfr # PDH150P
- Zoro # G305857764
product price:
$
82.29
/ea
Key Features
Color
PeppercornbGray
Material
Resin
Width
17-1/2 in
Capacity
150 ft.
Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDH150P
- Zoro #
- G305857764
- UPC #
- 44365028019
- Country of Origin
- United States
- Color
- PeppercornbGray
- Material
- Resin
- Capacity
- 150 ft.
Dimensions
- Width
- 17-1/2 in
- Depth
- 18 in
- Length
- 23-3/4 in
Description
Keep your garden hose neat and organized with the Suncast 150 ft. Hose Hideaway. The attractive, wood-look design fully conceals your hose, protecting it from UV rays and extending its life span. The featured Slide Trak hose guide provides manual tracking assistance for even rewinding onto the reel to maximize capacity. Constructed of durable, weather-resistant resin, the Hose Hideaway is easy to maintain and built to last throughout each season.
- • Holds up to 150 ft. of 5/8 in. standard vinyl hose
- • Slide Trak hose guide helps keep your hands clean
- • Decorative wood-look diagonal slat pattern enhances any decor
- • Conveniently conceals and stores your garden hose
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.