Shop BONIDE PRODUCTS

P-Insecticidal Soap Insct Spray 12 Ounce

  • Mfr # 917195

  • Zoro # G704115083


product price:  $27.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
917195
Zoro #
G704115083
UPC #
37321001126
Country of Origin
United States

Description

INSECTICIDAL SOAP INSCT SPRAY
  • Natural insect control for houseplants.

  • UPC : 037321001126
    Size : 12 OUNCE
    Length : 1.75
    Width : 3.25
    Height : 8.5
    Product Type : Lawn & Garden - Natural - Organic - Natural - Organic / Insect Control
    Shipping Dimensions: 1.75x3.25x8.5
    This restricted item cannot be shipped to the following states : HI

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.