Zoro Homepage

1-1/2" Deadman Handle Brass Ball Valve

  • Mfr # 250NSRL-11/2

  • Zoro # G7514617


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Body Style
2-Way
Valve Structure
2 Piece
Connection Type
FNPT x FNPT
Handle Type
PVC Grip With Extended 304 Stainless Steel Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250NSRL-11/2
Zoro #
G7514617
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1-1/2 in

Details

Ball Material
Brass
Body Style
2-Way
Valve Structure
2 Piece
Connection Type
FNPT x FNPT
Item
Deadman Handle,Brass,Ball Valve,11/2"
Handle Type
PVC Grip With Extended 304 Stainless Steel Handle
Ball Valve Product Group
Manual
Max. Pressure
600 PSI WOG, 150 PSI WSP
Stem Type
Blowout Proof
Temp. Range
-4 Degree F to 366 Degree F
Body Material
Brass
Stem Material
PTFE
Seat Material
PTFE

Description

Deadman Handle,Brass,Ball Valve,11/2 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.