Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" NPT Brass Spring Check Valve

  • Mfr # 100003-1-1/2"

  • Zoro # G2011278


product price: $50.99
/ea

Key Features

Pipe Size
1 1/2"
Hex Size
2 1/8 in
Connection Type
FNPT x FNPT
Body Material
Brass
Max. Water Pressure - Valves
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100003-1-1/2"
Zoro #
G2011278
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1 1/2"
Hex Size
2 1/8 in
Width
2 7/8 in
Size
1 1/2"
Length
3 5/16 in
Pipe or Tube Size - Check Valves
1 1/2 in
Overall Height
2 7/8 in
Overall Length
3.31 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Height - Cap to Inlet Center
11/16 in

Details

Connection Type
FNPT x FNPT
Body Material
Brass
Max. Water Pressure - Valves
400 psi
Seat Material - Check Valves
Viton
Flow - Valves
35.72 gpm
Item - Check Valves
Check Valve
Max. Steam Pressure - Valves
125 psi WSP
Spring Material - Check Valves
Stainless Steel
Connection Type - Check Valves
FNPT x FNPT
Mechanism and Body Design
Inline Spring
Application - Valves
General Purpose
Body Material - Valves
Brass
Max. Pressure
125 psi
Max. Temp. - Valves
352 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow Design
Single
Item
Spring Check Valve
Material of Construction
Brass
Sub-Category
Check Valve
Min. Temp. - Valves
0 Degrees F
Cracking Pressure - Check Valves
0.5 psi
Full Flow - Valves
Yes
Cracking Pressure
0.5 psi
Spring Material
302 Stainless Steel
Flow
35.72 gpm
Standards
ANSI B1.20.1
Seat Material
FKM
Seal Material
FKM
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Operating
400 psi
Coefficient of Volume (Cv)
51.9
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
125 psi
Operating Temperature - Maximum
366 Degrees F
Valve Ways
2-Way
Valve Body Style
Inline
Vacuum Service Rating
Not Rated
Check Mechanism Material
PPS
Check Mechanism
Swing
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
Operating Temperature - Minimum
-4 Degrees F
For Media
Gas, Oil, Steam, Water
Silent Check
Standard
Connection Type - Side 1
NPT
Valve Series
100003

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 352 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Viton, Spring Material Stainless Steel, Flow - Valves 35.72 gpm, Full Flow - Valves Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.