Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Deadman Handle Brass Ball Valve

  • Mfr # 250NSRL-11/4

  • Zoro # G7514635


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Body Style
2-Way
Valve Structure
2 Piece
Connection Type
FNPT x FNPT
Max. Pressure
600 PSI WOG, 150 PSI WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250NSRL-11/4
Zoro #
G7514635
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1-1/4 in

Details

Ball Material
Brass
Body Style
2-Way
Valve Structure
2 Piece
Connection Type
FNPT x FNPT
Item
Deadman Handle,Brass,Ball Valve,11/4"
Max. Pressure
600 PSI WOG, 150 PSI WSP
Temp. Range
-4 Degree F to 366 Degree F
Body Material
Brass
Seat Material
PTFE
Handle Type
PVC Grip With Extended 304 Stainless Steel Handle
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Stem Material
PTFE

Description

Deadman Handle,Brass,Ball Valve,11/4 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.