Zoro Homepage

1-1/4" NPT Brass Ball Valve 3-Way

  • Mfr # 365N-11/4"

  • Zoro # G3769510


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365N-11/4"
Zoro #
G3769510
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1 1/4 in
Overall Length
4.39 in
Handle Height
3.17 in
Handle Length
6.79 in
Outlet Connection Size - Side 2
1 1/4 in
Inlet Connection Height
2.19 in
Nominal Valve Size
1 1/4 in
Outlet Connection Size - Side 1
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Ball Material
Brass
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
For Media
Natural Gas, Oil, Steam, Water
Connection Type
NPT x NPT
Item
Ball Valve
Stem Material
Brass
Features
Valve has 4 Ball Seats; therefore, any port can be the pressurized inlet
Handle Material
Zinc Plated Steel with Vinyl Grip
Body Material
Brass
Max. Pressure
400 PSI CWP
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Temp. Range
-4 Degrees to 366 Degrees F
Seat Material
PTFE
Handle Type
Lever
Standards
ANSI B1.20.1, MSS SP-110, TSSA
Compliance
MSS SP-110
Seal Material
EPDM, FKM, PTFE
Special Features
Actuator Compatible
Outlet Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
18.73
Flow Pattern
L Flow
Outlet Connection Gender - Side 2
Female
Outlet Connection Type - Side 1
NPT
Operating Temperature - Maximum
366 Degrees F
Color - Valve Handle
Black
Maximum Pressure - Steam
100 PSI WSP
Vented Ball Valve
Non-Vented
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
-4 Degrees F
Outlet Connection Gender - Side 1
Female
Included Mounting
ISO 5211 Actuator Mounting Pad
Vacuum Service Rating
29 in Hg
Inlet Connection Entry
Side
Valve Series
365N
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 1/4 in, Inlet Connection Size 1 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 1/4 in, Outlet Connection Gender - Side 1 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.