Zoro Homepage

1" Electric Brass Ball Valve 12VDC

  • Mfr # 8E064LF-001-1

  • Zoro # G7514836


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Body Style
2-Way
Valve Structure
Full Port
Connection Type
FPT x FPT
Temp. Range
-4 Degree F to 366 Degree F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E064LF-001-1
Zoro #
G7514836
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1 in

Details

Ball Material
Brass
Body Style
2-Way
Valve Structure
Full Port
Connection Type
FPT x FPT
Item
Electric Brass,Ball Valve,12VDC,1"
Temp. Range
-4 Degree F to 366 Degree F
Max. Pressure
600 PSI WOG
Ball Valve Product Group
Actuated
Stem Material
Lead Free Brass
Handle Type
Actuator
Body Material
Brass
Standards
Lead Free; NSF/ANSI 61/372, ISO 5211

Description

Electric Brass,Ball Valve,12VDC,1 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.