Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" NPT Brass Ball Valve 3-Way

  • Mfr # 365N-1"

  • Zoro # G3769529


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365N-1"
Zoro #
G3769529
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1 in
Overall Length
3.74 in
Inlet Connection Height
1.87 in
Handle Length
6.79 in
Outlet Connection Size - Side 2
1 in
Outlet Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Handle Height
2.95 in
Connection Size - Side 1
1 in

Details

Ball Material
Brass
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
For Media
Natural Gas, Oil, Steam, Water
Connection Type
NPT x NPT
Item
Ball Valve
Seat Material
PTFE
Temp. Range
-4 Degrees to 366 Degrees F
Handle Material
Zinc Plated Steel with Vinyl Grip
Standards
ANSI B1.20.1, MSS SP-110, TSSA
Ball Valve Product Group
Manual
Max. Pressure
400 PSI CWP
Body Material
Brass
Features
Valve has 4 Ball Seats; therefore, any port can be the pressurized inlet
Stem Type
Blowout Proof
Stem Material
Brass
Handle Type
Lever
Compliance
MSS SP-110
Seal Material
EPDM, FKM, PTFE
Special Features
Actuator Compatible
Vented Ball Valve
Non-Vented
Outlet Connection Gender - Side 1
Female
Maximum Pressure - Steam
100 PSI WSP
Outlet Connection Gender - Side 2
Female
Flow Pattern
L Flow
Inlet Connection Entry
Side
Included Mounting
ISO 5211 Actuator Mounting Pad
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated
Outlet Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
12.83
Color - Valve Handle
Black
Operating Temperature - Maximum
366 Degrees F
Handle - Locking
Non-Locking
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Outlet Connection Type - Side 2
NPT
Valve Series
365N
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 in, Inlet Connection Size 1 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female, Handle Material Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.