This item is Discontinued.

Bonomi 1" SS Electronic Ball Valve 100-240VAC MEV900-023-1

1" SS Electronic Ball Valve 100-240VAC (Discontinued)

  • Mfr # MEV900-023-1
  • Zoro # G3768856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEV900-023-1
Zoro #
G3768856
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1 in

Details

Body Material
Stainless steel
Max. Steam Pressure
150 psi
Ball Valve Product Group
Actuated
Standards
ANSI B1.20.1
Ball Valve Basic Body Material
Stainless Steel
Temp. Range
-4 Degrees to 400 Degrees F
Voltage
100-240V AC
Item
Electronic Actuated Ball Valve
Port
90 Degrees V
Mount
Direct
Stem Material
Stainless Steel
Seat Material
Carbon Filled PTFE

Description

Electronic Actuated Ball Valve, Body Material Stainless Steel, Pipe Size 1 in, Voltage 100-240V AC, Port 90 Degrees V, Max. Steam Pressure 150 psi, Mount Direct, Seat Material Carbon Filled PTFE, Stem Material Stainless Steel, Temp. Range -4 Degrees to 400 Degrees F, Standards ANSI B1.20.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.