Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Sweat Brass Spring Check Valve

  • Mfr # 100712LF-1"

  • Zoro # G2011348


product price: $45.29
/ea

Key Features

Pipe Size
1"
Connection Type
Solder
Body Material
Lead Free Brass
Cracking Pressure - Check Valves
0.5 psi
Standards
NSF-61/NSF 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100712LF-1"
Zoro #
G2011348
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1"
Width
1 15/16 in
Pipe or Tube Size - Check Valves
1 in
Overall Height
1 15/16 in
Length
3 1/2 in
Size
1"
Overall Length
4.88 in
Pipe or Tube Size
1 in
Connection Size - Side 1
1 in
Height - Cap to Inlet Center
15/16 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in

Details

Connection Type
Solder
Body Material
Lead Free Brass
Cracking Pressure - Check Valves
0.5 psi
Standards
NSF-61/NSF 372
Item
Spring Check Valve
Flow - Valves
15.95 gpm
Full Flow - Valves
Yes
Seat Material - Check Valves
NBR
Body Material - Valves
Brass
Sub-Category
Check Valve
Max. Pressure
400 psi WOG
Cracking Pressure
0.500 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Steam Pressure - Valves
Not Rated
Spring Material - Check Valves
Stainless Steel
Application - Valves
General Purpose
Mechanism and Body Design
Inline Spring
Max. Temp. - Valves
210 Degrees F
Connection Type - Check Valves
Sweat x Sweat
Item - Check Valves
Check Valve
Material of Construction
Brass
Flow Design
Single
Max. Water Pressure - Valves
200 psi
Min. Temp. - Valves
10 Degrees F
Flow
15.95 gpm
Seal Material
Buna-N
Seat Material
Buna-N
Spring Material
302 Stainless Steel
Mounting Orientation
Horizontal, Vertical
Seal
Viton
Coefficient of Volume (Cv)
20.9
Operating Temperature - Minimum
-4 Degrees F
Connection Type - Side 1
Sweat
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
Silent Check
Standard
Check Mechanism Material
PPS
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
210 Degrees F
Maximum Pressure - Operating
400 psi
For Media
Gas, Oil, Water
Connection Type - Side 2
Sweat
Check Mechanism
Swing
Connection Gender - Side 2
Female
Valve Body Style
Inline
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Steam
Not Rated
Valve Series
100712 LF

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 1 in, Connection Type Sweat x Sweat, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 210 Degrees F, Min. Temp. - Valves 10 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Seat Material NBR, Spring Material Stainless Steel, Flow - Valves 15.95 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.