Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Electric Brass Ball Valve 100/240VAC

  • Mfr # 8E864LF-003-1/2

  • Zoro # G7514720


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Body Material
Brass
Body Style
2-Way
Tube Size
1/2"
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8E864LF-003-1/2
Zoro #
G7514720
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1/2"
Tube Size
1/2"
Overall Length
2.52 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in

Details

Body Material
Brass
Body Style
2-Way
Connection Type
NPT
Standard
Lead Free; NSF/ANSI 61/372
Max. Pressure
600 psi CWP
Handle Type
Actuator
Ball Valve Product Group
Actuated
Item
Electronic Actuated Ball Valve
Temp. Range
-4 Degrees F to 131 Degrees F
Valve Structure
2-Piece
Ball Valve Basic Body Material
Brass
Ball Material
Lead Free Brass
Stem Material
Lead Free Brass
Mount
Full
Voltage
120V AC
Port
Full
Hose I.D.
1/2 in
Seal Material
EPDM, FKM
Body Seal Material
PTFE
Seat Material
PTFE
Stem Type
Blowout Proof
Standards
IP65, ISO 5211, NSF 61. 372
Max. Operating Pressure Differential
400 psi
Ambient Temp. Range
-3 Degrees to 131 Degrees F
Special Features
Actuator Compatible
Actuator Operation
90 Degrees
Connection Gender - Side 2
Female
Maximum Pressure - Operating
600 psi
Actuator Ambient Temperature - Minimum
23 Degrees F
Actuator Series
VB
Connection Type - Side 2
NPT
Actuator Features
Manual Override
Included Mounting
ISO 5211 Actuator Mounting Pad
Coefficient of Volume (Cv)
18.84
Operating Temperature - Maximum
366 Degrees F
Maximum Operating Pressure Differential
600 psi
Actuator Enclosure Material
Technopolymer
Actuator Ambient Temperature - Maximum
131 Degrees F
Valve Series
250N LF
Maximum Pressure - Steam
150 psi
IP Rating
IP65
Maximum Current
0.41 A
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
For Media
Combustible Gases, Natural Gas, Steam, Water
Actuator Motor Type
Unidirectional
Actuator Maximum Torque
89 in-lb
Actuator Cycle Time - 90 Degrees
8 sec
Valve Ways
2-Way
Ball Port Style
Full Port
Actuator Duty Cycle
75 %
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
1 yr
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4
Fail Safe Position
Fail Last
Valve Body Style
Straight
Valve Construction
Two-Piece

Description

Electric Brass,Ball Valve,100/240AC,1/2 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.