Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" NPT Brass Ball Valve 3-Way

  • Mfr # 355N-1/2"

  • Zoro # G3769468


product price: $59.69
/ea

Key Features

Ball Material
Brass
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355N-1/2"
Zoro #
G3769468
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1/2 in
Overall Length
2.87 in
Outlet Connection Size - Side 2
1/2 in
Handle Length
4.72 in
Nominal Valve Size
1/2 in
Inlet Connection Height
1.44 in
Outlet Connection Size - Side 1
1/2 in
Handle Height
2.44 in
Connection Size - Side 1
1/2 in

Details

Ball Material
Brass
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
For Media
Natural Gas, Oil, Steam, Water
Connection Type
NPT x NPT
Item
Ball Valve
Handle Type
Lever
Stem Type
Blowout Proof
Compliance
MSS SP-110
Max. Pressure
400 PSI CWP
Handle Material
Zinc Plated Steel with Vinyl Grip
Features
Valve has 4 Ball Seats; therefore, any port can be the pressurized inlet
Stem Material
Brass
Seat Material
PTFE
Standards
ANSI B1.20.1, MSS SP-110, TSSA
Temp. Range
-4 Degrees to 366 Degrees F
Ball Valve Product Group
Manual
Body Material
Brass
Seal Material
EPDM, FKM, PTFE
Special Features
Actuator Compatible
Coefficient of Volume (Cv)
4.16
Outlet Connection Gender - Side 1
Female
Operating Temperature - Minimum
-4 Degrees F
Handle - Locking
Non-Locking
Operating Temperature - Maximum
366 Degrees F
Inlet Connection Entry
Side
Vacuum Service Rating
29 in Hg
Maximum Pressure - Steam
100 PSI WSP
Included Mounting
ISO 5211 Actuator Mounting Pad
Outlet Connection Gender - Side 2
Female
Flow Pattern
T Flow
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Black
Outlet Connection Type - Side 1
NPT
Vented Ball Valve
Non-Vented
Outlet Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Valve Series
355N
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Gender - Side 1 Female, Handle Material Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.