Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" NPT Stainless Steel Spring Check Valve

  • Mfr # S250-1/2"

  • Zoro # G6047732


product price: $40.39
/ea

Key Features

Pipe Size
1/2"
Hex Size
1 1/4"
Connection Type
FNPT
Body Material
Stainless steel
Cracking Pressure - Check Valves
0.500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S250-1/2"
Zoro #
G6047732
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1/2"
Hex Size
1 1/4"
Length
2.17"
Overall Height
1-17/64"
Size
1/2"
Width
1.26"
Pipe or Tube Size - Check Valves
1/2"
Overall Length
2.17 in
Pipe or Tube Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Height - Cap to Inlet Center
1 1/8 in
Nominal Valve Size
1/2 in

Details

Connection Type
FNPT
Body Material
Stainless steel
Cracking Pressure - Check Valves
0.500 psi
Seat Material - Check Valves
FKM
Cracking Pressure
0.5 psi
Item
Spring Check Valve
Max. Steam Pressure - Valves
Not Rated
Seal Material - Check Valves
Viton
Flow Design
Single
Seal Material
Viton
Mechanism and Body Design
Inline Spring
Standards
AISI 316
Seat Material
FKM
Max. Pressure
250 psi WOG
Material of Construction
stainless steel
Max. Temp. - Valves
302 Degrees F
Max. Water Pressure
250 psi
Flow
9 gpm
Flow - Valves
9.00 gpm
Mounting Position
Vertical or Horizontal
Spring Material
316 Stainless Steel
Cap to Inlet Center
1-1/8"
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Water Pressure - Valves
250 psi
Max. Temp.
302 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Item - Check Valves
Check Valve
Spring Material - Check Valves
316 Stainless Steel
Body Material - Valves
Stainless Steel
Application - Valves
General Purpose
Compliance
AISI 316
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 1
NPT
Silent Check
Standard
Connection Gender - Side 1
Female
Valve Ways
2-Way
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
Coefficient of Volume (Cv)
9.13
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
For Media
Gas, Oil, Water
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Operating Temperature - Maximum
302 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Check Mechanism
Swing
NSF Certifications for Food and Drinking Water
NSF 61
Check Mechanism Material
316 Stainless Steel
Maximum Pressure - Operating
250 psi
Valve Series
S250

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 302 Degrees F, Max. Water Pressure - Valves 250 psi, Max. Steam Pressure - Valves Not Rated, Seat Material FKM, Spring Material 316 Stainless Steel, Flow - Valves 9 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.