Zoro Homepage

1/4" NPT Brass Spring Check Valve

  • Mfr # 100012LF-1/4"

  • Zoro # G2011479


product price: $16.25
/ea

Key Features

Pipe Size
1/4"
Hex Size
13/16 in
Connection Type
FNPT
Body Material
Lead Free Brass
Seat Material - Check Valves
NBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100012LF-1/4"
Zoro #
G2011479
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1/4"
Hex Size
13/16 in
Overall Height
1 1/16 in
Pipe or Tube Size - Check Valves
1/4 in
Width
1 1/16 in
Length
1 47/64 in
Size
1/4"
Overall Length
1.73 in
Pipe or Tube Size
1/4 in
Nominal Valve Size
1/4 in
Height - Cap to Inlet Center
3/8 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in

Details

Connection Type
FNPT
Body Material
Lead Free Brass
Seat Material - Check Valves
NBR
Flow Design
Single
Mechanism and Body Design
Inline Spring
Flow - Valves
4.28 gpm
Material of Construction
Brass
Max. Pressure
400 psi WOG
Body Material - Valves
Brass
Standards
NSF-61/NSF 372
Full Flow - Valves
Yes
Sub-Category
Check Valve
Item - Check Valves
Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure - Valves
400 psi
Max. Temp. - Valves
210 Degrees F
Item
Spring Check Valve
Cracking Pressure - Check Valves
0.5 psi
Spring Material - Check Valves
Stainless Steel
Connection Type - Check Valves
FNPT x FNPT
Application - Valves
General Purpose
Min. Temp. - Valves
10 Degrees F
Seat Material
Buna-N
Flow
4.28 gpm
Spring Material
302 Stainless Steel
Seal Material
Buna-N
Cracking Pressure
0.5 psi
Mounting Orientation
Horizontal, Vertical
Seal
Viton
Connection Type - Side 1
NPT
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
400 psi
3-A Standard Compliance
Not Rated
For Media
Gas, Oil, Water
Check Mechanism
Swing
Connection Type - Side 2
NPT
Check Mechanism Material
PPS
Connection Gender - Side 1
Female
Silent Check
Standard
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
210 Degrees F
Valve Ways
2-Way
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
Operating Temperature - Minimum
-4 Degrees F
Valve Body Style
Inline
Coefficient of Volume (Cv)
2.1
Valve Series
100012 LF

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 210 Degrees F, Min. Temp. - Valves 10 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves Not Rated, Seat Material NBR, Spring Material Stainless Steel, Flow - Valves 4.28 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.