Zoro Homepage

2" NPT Brass Spring Check Valve

  • Mfr # 100003-2"

  • Zoro # G2011269


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Hex Size
2 5/8 in
Connection Type
FNPT x FNPT
Body Material
Brass
Length
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100003-2"
Zoro #
G2011269
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
2"
Hex Size
2 5/8 in
Length
3 5/8 in
Size
2"
Pipe or Tube Size - Check Valves
2 in
Overall Height
3 29/64 in
Width
3 29/64 in
Overall Length
3.62 in
Pipe or Tube Size
2 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Height - Cap to Inlet Center
11/16 in
Connection Size - Side 1
2 in

Details

Connection Type
FNPT x FNPT
Body Material
Brass
Sub-Category
Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Application - Valves
General Purpose
Body Material - Valves
Brass
Cracking Pressure - Check Valves
0.5 psi
Min. Temp. - Valves
0 Degrees F
Flow - Valves
56.41 gpm
Max. Pressure
125 psi
Max. Water Pressure - Valves
400 psi
Item
Spring Check Valve
Full Flow - Valves
Yes
Cracking Pressure
0.500 psi
Connection Type - Check Valves
FNPT x FNPT
Material of Construction
Brass
Flow Design
Single
Seat Material - Check Valves
Viton
Item - Check Valves
Check Valve
Mechanism and Body Design
Inline Spring
Spring Material - Check Valves
Stainless Steel
Max. Steam Pressure - Valves
125 psi WSP
Max. Temp. - Valves
352 Degrees F
Seal Material
FKM
Flow
56.41 gpm
Spring Material
302 Stainless Steel
Standards
ANSI B1.20.1
Seat Material
FKM
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 2
Female
Valve Ways
2-Way
Maximum Pressure - Operating
400 psi
Includes Counterweight
No Counterweight
Connection Type - Side 1
NPT
Check Mechanism Material
PPS
Connection Gender - Side 1
Female
Maximum Pressure - Steam
125 psi
Operating Temperature - Minimum
-4 Degrees F
Silent Check
Standard
Connection Type - Side 2
NPT
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
366 Degrees F
Check Mechanism
Swing
3-A Standard Compliance
Not Rated
For Media
Gas, Oil, Steam, Water
Valve Body Style
Inline
Coefficient of Volume (Cv)
71.3
Valve Series
100003

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 352 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Viton, Spring Material Stainless Steel, Flow - Valves 56.41 gpm, Full Flow - Valves Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.