Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" NPT Stainless Steel Spring Check Valve

  • Mfr # S250-2"

  • Zoro # G6036718


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Hex Size
3 1/2"
Connection Type
FNPT
Body Material
Stainless steel
Standards
AISI 316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S250-2"
Zoro #
G6036718
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
2"
Hex Size
3 1/2"
Pipe or Tube Size - Check Valves
2 in
Size
2"
Length
4 47/64 in
Width
3 5/16 in
Overall Height
3 1/2 in
Overall Length
4.74 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Height - Cap to Inlet Center
2 1/2 in
Connection Size - Side 1
2 in

Details

Connection Type
FNPT
Body Material
Stainless steel
Standards
AISI 316
Max. Temp.
302 Degrees F
Cracking Pressure - Check Valves
0.5 psi
Application - Valves
General Purpose
Flow
65 gpm
Seal Material
Viton
Flow - Valves
65.0 gpm
Item
Spring Check Valve
Connection Type - Check Valves
FNPT x FNPT
Material of Construction
stainless steel
Mounting Position
Vertical or Horizontal
Spring Material
316 Stainless Steel
Max. Water Pressure - Valves
250 psi
Body Material - Valves
Stainless Steel
Seat Material
FKM
Cracking Pressure
0.5 psi
Seal Material - Check Valves
Viton
Max. Steam Pressure - Valves
Not Rated
Spring Material - Check Valves
316 Stainless Steel
Item - Check Valves
Check Valve
Max. Temp. - Valves
302 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow Design
Single
Mechanism and Body Design
Inline Spring
Max. Pressure
250 psi WOG
Cap to Inlet Center
2 1/2 in
Max. Water Pressure
250 psi
Seat Material - Check Valves
FKM
Compliance
AISI 316
Mounting Orientation
Horizontal, Vertical
Check Mechanism Material
316 Stainless Steel
Check Mechanism
Swing
NSF Certifications for Food and Drinking Water
NSF 61
Silent Check
Standard
Coefficient of Volume (Cv)
64.74
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
302 Degrees F
Maximum Pressure - Operating
250 psi
Vacuum Service Rating
Not Rated
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Valve Body Style
Inline
Connection Type - Side 1
NPT
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
NPT
Includes Counterweight
No Counterweight
For Media
Gas, Oil, Water
Operating Temperature - Minimum
-4 Degrees F
Valve Ways
2-Way
Valve Series
S250

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 302 Degrees F, Max. Water Pressure - Valves 250 psi, Max. Steam Pressure - Valves Not Rated, Seat Material FKM, Spring Material 316 Stainless Steel, Flow - Valves 65 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.