Zoro Homepage
This item is Discontinued.
Bonomi 2" SS Electronic Ball Valve 100-240VAC MEV900-023-2

2" SS Electronic Ball Valve 100-240VAC (Discontinued)

  • Mfr # MEV900-023-2
  • Zoro # G3768829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEV900-023-2
Zoro #
G3768829
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
2 in

Details

Body Material
Stainless steel
Seat Material
Carbon Filled PTFE
Stem Material
Stainless Steel
Ball Valve Basic Body Material
Stainless Steel
Max. Steam Pressure
150 psi
Item
Electronic Actuated Ball Valve
Ball Valve Product Group
Actuated
Standards
ANSI B1.20.1
Voltage
100-240V AC
Mount
Direct
Port
90 Degrees V
Temp. Range
-4 Degrees to 400 Degrees F

Description

Electronic Actuated Ball Valve, Body Material Stainless Steel, Pipe Size 2 in, Voltage 100-240V AC, Port 90 Degrees V, Max. Steam Pressure 150 psi, Mount Direct, Seat Material Carbon Filled PTFE, Stem Material Stainless Steel, Temp. Range -4 Degrees to 400 Degrees F, Standards ANSI B1.20.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.