Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" NPT Brass Spring Check Valve

  • Mfr # 100003-3"

  • Zoro # G2011241


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Hex Size
3 7/8 in
Connection Type
FNPT x FNPT
Body Material
Brass
Max. Temp. - Valves
352 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100003-3"
Zoro #
G2011241
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
3"
Hex Size
3 7/8 in
Width
5 1/4 in
Pipe or Tube Size - Check Valves
3 in
Size
3"
Length
4 7/8 in
Overall Height
5 1/4 in
Overall Length
4.86 in
Pipe or Tube Size
3 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Height - Cap to Inlet Center
1 in
Connection Size - Side 2
3 in

Details

Connection Type
FNPT x FNPT
Body Material
Brass
Max. Temp. - Valves
352 Degrees F
Max. Steam Pressure - Valves
125 psi WSP
Body Material - Valves
Brass
Mechanism and Body Design
Inline Spring
Full Flow - Valves
Yes
Connection Type - Check Valves
FNPT x FNPT
Flow - Valves
144 gpm
Min. Temp. - Valves
0 Degrees F
Flow Design
Single
Seat Material - Check Valves
Viton
Max. Pressure
125 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Sub-Category
Check Valve
Max. Water Pressure - Valves
400 psi
Material of Construction
Brass
Spring Material - Check Valves
Stainless Steel
Item - Check Valves
Check Valve
Application - Valves
General Purpose
Cracking Pressure - Check Valves
0.5 psi
Item
Spring Check Valve
Flow
144 gpm
Seat Material
FKM
Spring Material
302 Stainless Steel
Cracking Pressure
0.5 psi
Standards
ANSI B1.20.1
Seal Material
FKM
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Operating
175 psi
Silent Check
Standard
Includes Counterweight
No Counterweight
Valve Body Style
Inline
For Media
Gas, Oil, Steam, Water
Connection Type - Side 1
NPT
Vacuum Service Rating
Not Rated
Connection Gender - Side 1
Female
Valve Ways
2-Way
Check Mechanism
Swing
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
366 Degrees F
Check Mechanism Material
PPS
Coefficient of Volume (Cv)
141.7
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Steam
125 psi
Connection Type - Side 2
NPT
Valve Series
100003

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 3 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 352 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Viton, Spring Material Stainless Steel, Flow - Valves 144 gpm, Full Flow - Valves Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.