3/4" Deadman Handle Brass Ball Valve
Mfr # 250NSRL-3/4
Zoro # G7514571
product price: $148.99
/eaSold in multiples of 100 for $14,899.00
Free Shipping & Returns
Key Features
Ball Material
Brass
Body Style
2-Way
Valve Structure
2 Piece
Pipe Size
3/4 in
Connection Type
FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250NSRL-3/4
Zoro #
G7514571
UPC #
-
Country of Origin
Italy
Dimensions
Pipe Size
3/4 in
Details
Ball Material
Brass
Body Style
2-Way
Valve Structure
2 Piece
Connection Type
FNPT x FNPT
Item
Deadman Handle,Brass,Ball Valve,3/4"
Max. Pressure
600 PSI WOG, 150 PSI WSP
Stem Material
PTFE
Ball Valve Product Group
Manual
Seat Material
PTFE
Body Material
Brass
Temp. Range
-4 Degree F to 366 Degree F
Handle Type
PVC Grip With Extended 304 Stainless Steel Handle
Stem Type
Blowout Proof
Description
Deadman Handle,Brass,Ball Valve,3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.