3/8" Deadman Handle Brass Ball Valve
Mfr # 250NSRL-3/8
Zoro # G7565260
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Brass
Body Style
2-Way
Valve Structure
2 Piece
Connection Type
FNPT x FNPT
Ball Valve Product Group
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250NSRL-3/8
Zoro #
G7565260
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
3/8 in
Details
Ball Material
Brass
Body Style
2-Way
Valve Structure
2 Piece
Connection Type
FNPT x FNPT
Item
Deadman Handle,Brass,Ball Valve,3/8"
Ball Valve Product Group
Manual
Temp. Range
-4 Degree F to 366 Degree F
Body Material
Brass
Max. Pressure
600 PSI WOG, 150 PSI WSP
Stem Type
Blowout Proof
Stem Material
PTFE
Handle Type
PVC Grip With Extended 304 Stainless Steel Handle
Seat Material
PTFE
Description
Deadman Handle,Brass,Ball Valve,3/8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.