Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" NPT Brass Spring Check Valve

  • Mfr # 100003-4"

  • Zoro # G2011235


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Hex Size
5 1/16 in
Connection Type
FNPT x FNPT
Body Material
Brass
Length
5 27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100003-4"
Zoro #
G2011235
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
4"
Hex Size
5 1/16 in
Length
5 27/64 in
Pipe or Tube Size - Check Valves
4 in
Width
6 27/64 in
Overall Height
6 27/64 in
Size
4"
Overall Length
5.45 in
Pipe or Tube Size
4 in
Height - Cap to Inlet Center
1 1/16 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in

Details

Connection Type
FNPT x FNPT
Body Material
Brass
Cracking Pressure - Check Valves
0.5 psi
Max. Water Pressure - Valves
400 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Connection Type - Check Valves
FNPT x FNPT
Sub-Category
Check Valve
Full Flow - Valves
Yes
Seat Material - Check Valves
Viton
Max. Temp. - Valves
352 Degrees F
Body Material - Valves
Brass
Material of Construction
Brass
Item - Check Valves
Check Valve
Flow Design
Single
Spring Material - Check Valves
Stainless Steel
Max. Pressure
125 psi
Cracking Pressure
0.500 psi
Max. Steam Pressure - Valves
125 psi WSP
Application - Valves
General Purpose
Item
Spring Check Valve
Flow - Valves
224 gpm
Min. Temp. - Valves
0 Degrees F
Mechanism and Body Design
Inline Spring
Seal Material
FKM
Flow
224 gpm
Standards
ANSI B1.20.1
Seat Material
FKM
Spring Material
302 Stainless Steel
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Steam
125 psi
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-4 Degrees F
Connection Type - Side 1
NPT
Operating Temperature - Maximum
366 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Operating
175 psi
Check Mechanism Material
PPS
Includes Counterweight
No Counterweight
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Silent Check
Standard
For Media
Gas, Oil, Steam, Water
Vacuum Service Rating
Not Rated
Check Mechanism
Swing
Coefficient of Volume (Cv)
220.7
Valve Body Style
Inline
Valve Series
100003

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 352 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Viton, Spring Material Stainless Steel, Flow - Valves 224 gpm, Full Flow - Valves Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.