Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 1-1/2" Pipe, Lever Handle

  • Mfr # 720016-11/2"

  • Zoro # G6035780


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720016-11/2"
Zoro #
G6035780
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1 1/2 in
Overall Length
2.5 in
Handle Length
9.86 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Handle Height
4.03 in
Nominal Valve Size
1 1/2 in

Details

Ball Material
316 stainless steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Flanged
Item
Ball Valve
Seat Material
PTFE
Compliance
ASME B16.34 Class 150
Temp. Range
-4 Degrees to 366 Degrees F
Hose I.D.
1 1/2 in
Body Material
316 Stainless Steel
Max. Pressure
277 PSI CWP
Standards
ANSI B16.34, ISO 15156, ISO 5211, NACE MR0103, NACE MR0175, TUV T.A. Luft Approved
Stem Type
Blowout Proof
Handle Type
Lever
Handle Material
351 Stainless Steel
Stem Material
316 Stainless Steel
Seal Material
FKM
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
100 PSI WSP
ANSI Flange Class
Class 150
Coefficient of Volume (Cv)
201.32
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
-4 Degrees F
Color - Valve Handle
Blue
Operating Temperature - Maximum
366 Degrees F
Connection Type - Side 2
Flange
Included Mounting
ISO 5211 Actuator Mounting Pad
Vented Ball Valve
Non-Vented
Connection Type - Side 1
Flange
Vacuum Service Rating
29 in Hg
Handle - Locking
Locking
Valve Series
720016

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 277 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.