Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 1" Pipe, Lever Handle

  • Mfr # 720017-1"

  • Zoro # G6034992


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Ball Material
304 Stainless Steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720017-1"
Zoro #
G6034992
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1 in
Overall Length
1.81 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Handle Length
6.87 in
Handle Height
3.16 in

Details

Ball Material
304 Stainless Steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Flanged
Item
Ball Valve
Seat Material
PTFE
Handle Type
Lever
Stem Type
Blowout Proof
Compliance
ASME B16.34 Class 150
Temp. Range
-4 Degrees to 366 Degrees F
Handle Material
105 Carbon Steel
Hose I.D.
1 in
Stem Material
304 Stainless Steel
Body Material
A105 Carbon Steel
Max. Pressure
285 PSI CWP
Standards
ANSI B16.34, ISO 15156, ISO 5211, NACE MR0103, NACE MR0175, TUV T.A. Luft Approved
Seal Material
FKM
Maximum Pressure - Steam
100 PSI WSP
Operating Temperature - Minimum
-4 Degrees F
Coefficient of Volume (Cv)
74.63
Handle - Locking
Locking
Vacuum Service Rating
29 in Hg
ANSI Flange Class
Class 150
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Included Mounting
ISO 5211 Actuator Mounting Pad
Color - Valve Handle
Blue
Operating Temperature - Maximum
366 Degrees F
Valve Series
720017

Description

Manual Two-Way Ball Valve, Body Material A105 Carbon Steel, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.