Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 2-1/2" Pipe, Lever Handle

  • Mfr # 720017-21/2

  • Zoro # G6046000


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Ball Material
304 Stainless Steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720017-21/2
Zoro #
G6046000
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
2 1/2 in
Overall Length
4.05 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Handle Length
12.65 in
Handle Height
5.03 in
Connection Size - Side 1
2 1/2 in

Details

Ball Material
304 Stainless Steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Flanged
Item
Ball Valve
Temp. Range
-4 Degrees to 366 Degrees F
Max. Pressure
289 PSI CWP
Compliance
ASME B16.34 Class 150
Handle Material
105 Carbon Steel
Handle Type
Lever
Standards
ANSI B16.34, ISO 15156, ISO 5211, NACE MR0103, NACE MR0175, TUV T.A. Luft Approved
Body Material
A105 Carbon Steel
Hose I.D.
2 1/2 in
Stem Material
304 Stainless Steel
Stem Type
Blowout Proof
Seat Material
PTFE
Seal Material
FKM
Connection Type - Side 2
Flange
3-A Standard Compliance
Not Rated
Color - Valve Handle
Blue
Operating Temperature - Maximum
366 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
-4 Degrees F
ANSI Flange Class
Class 150
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
100 PSI WSP
Vacuum Service Rating
29 in Hg
Coefficient of Volume (Cv)
631.37
Connection Type - Side 1
Flange
Valve Series
720017

Description

Manual Two-Way Ball Valve, Body Material A105 Carbon Steel, For Media Water, Valve Construction One-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 289 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.