Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 10", PTFE

  • Mfr # 8100-10

  • Zoro # G516295447


product price: $2,422.99
/ea
Free Shipping & Returns

Key Features

Body Material
Carbon Steel
Disc Material
CF8M Stainless Steel
Handle Type
Bare Stem
Liner Material
RPFTE
Standards
FC170-2, ISO 5211, NACE MR0175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100-10
Zoro #
G516295447
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
10 in

Details

Body Material
Carbon Steel
Disc Material
CF8M Stainless Steel
Handle Type
Bare Stem
Liner Material
RPFTE
Item
Butterfly Valve
Standards
FC170-2, ISO 5211, NACE MR0175
Seal Material
PTFE
Maximum Pressure - Operating
285 psi
Includes Disc Position Indicator
No Disc Position Indicator
Handle - Locking
Locking
Valve Series
8100
Operating Temperature - Maximum
446 Degrees F
Number of Flange Bolt Holes
4
Average Surface Roughness (Ra)
1.2 micron
Stem Material
316 Stainless Steel
ANSI Flange Class
Class 150
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 psi
Operating Temperature - Minimum
-20 Degrees F
NSF Certifications for Food and Drinking Water
Not Rated
Coefficient of Volume (Cv)
3,199
Disc Alignment
Double-Offset
For Media
Combustible Gases, Natural Gas, Steam, Water
Connection Type
Wafer
Vacuum Service Rating
29 in Hg
Manufacturer Warranty
1 yr

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.