Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 10", PTFE

  • Mfr # 9300-10

  • Zoro # G516296024


product price: $4,660.99
/ea
Free Shipping & Returns

Key Features

Liner Material
RPFTE
Handle Type
Bare Stem
Seal Material
PTFE
Disc Material
CF8M Stainless Steel
Body Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9300-10
Zoro #
G516296024
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Valve Size
10 in

Details

Liner Material
RPFTE
Handle Type
Bare Stem
Seal Material
PTFE
Disc Material
CF8M Stainless Steel
Body Material
Carbon Steel
Item
Butterfly Valve
Standards
FC170-2, ISO 5211, NACE MR0175
Coefficient of Volume (Cv)
3,199
Operating Temperature - Maximum
446 Degrees F
Maximum Pressure - Steam
150 psi
Disc Alignment
Double-Offset
Connection Type
Wafer
Maximum Pressure - Operating
720 psi
Average Surface Roughness (Ra)
1.2 micron
Operating Temperature - Minimum
-20 Degrees F
Includes Disc Position Indicator
No Disc Position Indicator
Vacuum Service Rating
29 in Hg
ANSI Flange Class
Class 300
Stem Material
316 Stainless Steel
NSF Certifications for Food and Drinking Water
Not Rated
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
3-A Standard Compliance
Not Rated
Manufacturer Warranty
1 yr
Valve Series
9300
Handle - Locking
Locking
Number of Flange Bolt Holes
4

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.