Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 10", PTFE

  • Mfr # G8100-10

  • Zoro # G916295443


product price: $2,594.99
/ea
Free Shipping & Returns

Key Features

Liner Material
RPFTE
Seal Material
PTFE
Disc Material
CF8M Stainless Steel
Handle Type
Bare Stem Gear Operated
Standards
FC170-2, ISO 5211, NACE MR0175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8100-10
Zoro #
G916295443
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
10 in

Details

Liner Material
RPFTE
Item
Butterfly Valve
Seal Material
PTFE
Disc Material
CF8M Stainless Steel
Handle Type
Bare Stem Gear Operated
Standards
FC170-2, ISO 5211, NACE MR0175
Body Material
Carbon Steel
Vacuum Service Rating
29 in Hg
Connection Type
Wafer
ANSI Flange Class
Class 150
Includes Disc Position Indicator
Disc Position Indicator Included
Coefficient of Volume (Cv)
3,199
Average Surface Roughness (Ra)
1.2 micron
Handle - Locking
Locking
Number of Stop Positions
Unlimited
NSF Certifications for Food and Drinking Water
Not Rated
Manufacturer Warranty
1 yr
For Media
Combustible Gases, Natural Gas, Steam, Water
3-A Standard Compliance
Not Rated
Valve Series
8100
Operating Temperature - Maximum
446 Degrees F
Maximum Pressure - Steam
150 psi
Maximum Pressure - Operating
285 psi
Operating Temperature - Minimum
-20 Degrees F
Number of Flange Bolt Holes
4
Stem Material
316 Stainless Steel
Disc Alignment
Double-Offset

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem Gear Operated, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.