Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 12", PTFE

  • Mfr # 8300-12

  • Zoro # G916296181


product price: $4,552.99
/ea
Free Shipping & Returns

Key Features

Liner Material
RPFTE
Disc Material
CF8M Stainless Steel
Seal Material
PTFE
Body Material
Carbon Steel
Standards
FC170-2, ISO 5211, NACE MR0175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300-12
Zoro #
G916296181
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Valve Size
12 in

Details

Liner Material
RPFTE
Disc Material
CF8M Stainless Steel
Seal Material
PTFE
Body Material
Carbon Steel
Item
Butterfly Valve
Standards
FC170-2, ISO 5211, NACE MR0175
Handle Type
Bare Stem
Operating Temperature - Maximum
446 Degrees F
Manufacturer Warranty
1 yr
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
Not Rated
Maximum Pressure - Operating
740 psi
Handle - Locking
Locking
Maximum Pressure - Steam
150 psi
Coefficient of Volume (Cv)
4,672
Number of Flange Bolt Holes
4
Average Surface Roughness (Ra)
1.2 micron
Disc Alignment
Double-Offset
Vacuum Service Rating
29 in Hg
For Media
Combustible Gases, Natural Gas, Steam, Water
Connection Type
Wafer
ANSI Flange Class
Class 300
Includes Disc Position Indicator
No Disc Position Indicator
Valve Series
8300
Stem Material
316 Stainless Steel
Operating Temperature - Minimum
-20 Degrees F

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.