Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 12", PTFE

  • Mfr # G8101-12

  • Zoro # G216296201


product price: $4,471.99
/ea
Free Shipping & Returns

Key Features

Disc Material
CF8M Stainless Steel
Body Material
Carbon Steel
Liner Material
RPFTE
Seal Material
PTFE
Handle Type
Bare Stem Gear Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8101-12
Zoro #
G216296201
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
12 in

Details

Disc Material
CF8M Stainless Steel
Body Material
Carbon Steel
Liner Material
RPFTE
Item
Butterfly Valve
Seal Material
PTFE
Handle Type
Bare Stem Gear Operated
Standards
FC170-2, ISO 5211, NACE MR0175
Coefficient of Volume (Cv)
4,672
Operating Temperature - Minimum
-20 Degrees F
Connection Type
Lug
Average Surface Roughness (Ra)
1.2 micron
Number of Stop Positions
Unlimited
ANSI Flange Class
Class 150
Handle - Locking
Locking
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 psi
For Media
Combustible Gases, Natural Gas, Steam, Water
Maximum Pressure - Operating
285 psi
Disc Alignment
Double-Offset
Manufacturer Warranty
1 yr
Includes Disc Position Indicator
Disc Position Indicator Included
Valve Series
8101
NSF Certifications for Food and Drinking Water
Not Rated
Operating Temperature - Maximum
446 Degrees F
Stem Material
316 Stainless Steel
Number of Flange Bolt Holes
12

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem Gear Operated, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.