Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 12", PTFE

  • Mfr # G8300-12

  • Zoro # G416296094


product price: $5,149.99
/ea
Free Shipping & Returns

Key Features

Disc Material
CF8M Stainless Steel
Liner Material
RPFTE
Seal Material
PTFE
Standards
FC170-2, ISO 5211, NACE MR0175
Handle Type
Bare Stem Gear Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8300-12
Zoro #
G416296094
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Valve Size
12 in

Details

Item
Butterfly Valve
Disc Material
CF8M Stainless Steel
Liner Material
RPFTE
Seal Material
PTFE
Standards
FC170-2, ISO 5211, NACE MR0175
Handle Type
Bare Stem Gear Operated
Body Material
Carbon Steel
Operating Temperature - Maximum
446 Degrees F
Connection Type
Wafer
Number of Stop Positions
10
For Media
Combustible Gases, Natural Gas, Steam, Water
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
150 psi
Manufacturer Warranty
1 yr
Vacuum Service Rating
29 in Hg
Handle - Locking
Locking
NSF Certifications for Food and Drinking Water
Not Rated
Disc Alignment
Double-Offset
Number of Flange Bolt Holes
4
ANSI Flange Class
Class 300
Coefficient of Volume (Cv)
4,672
Valve Series
8300
Stem Material
316 Stainless Steel
Maximum Pressure - Operating
740 psi
3-A Standard Compliance
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Average Surface Roughness (Ra)
1.2 micron

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem Gear Operated, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.