Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 14", PTFE

  • Mfr # 9101-14

  • Zoro # G516296093


product price: $12,741.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Body Material
Carbon Steel
Liner Material
RPFTE
Disc Material
CF8M Stainless Steel
Standards
FC170-2, ISO 5211, NACE MR0175
Handle Type
Bare Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9101-14
Zoro #
G516296093
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
14 in

Details

Body Material
Carbon Steel
Liner Material
RPFTE
Disc Material
CF8M Stainless Steel
Standards
FC170-2, ISO 5211, NACE MR0175
Item
Butterfly Valve
Handle Type
Bare Stem
Seal Material
PTFE
Operating Temperature - Maximum
446 Degrees F
Includes Disc Position Indicator
No Disc Position Indicator
Manufacturer Warranty
1 yr
Stem Material
316 Stainless Steel
Coefficient of Volume (Cv)
3,740
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
ANSI Flange Class
Class 150
Valve Series
9101
Maximum Pressure - Operating
275 psi
Handle - Locking
Locking
Maximum Pressure - Steam
150 psi
Disc Alignment
Double-Offset
Connection Type
Lug
NSF Certifications for Food and Drinking Water
Not Rated
Average Surface Roughness (Ra)
1.2 micron
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Vacuum Service Rating
29 in Hg
Number of Flange Bolt Holes
12

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.