Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 14", PTFE

  • Mfr # G8101-14

  • Zoro # G016296166


product price: $8,697.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Carbon Steel
Handle Type
Bare Stem Gear Operated
Seal Material
PTFE
Liner Material
RPFTE
Disc Material
CF8M Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8101-14
Zoro #
G016296166
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
14 in

Details

Body Material
Carbon Steel
Handle Type
Bare Stem Gear Operated
Seal Material
PTFE
Item
Butterfly Valve
Liner Material
RPFTE
Disc Material
CF8M Stainless Steel
Standards
FC170-2, ISO 5211, NACE MR0175
3-A Standard Compliance
Not Rated
Valve Series
8101
Vacuum Service Rating
29 in Hg
Handle - Locking
Locking
For Media
Combustible Gases, Natural Gas, Steam, Water
Operating Temperature - Maximum
446 Degrees F
Stem Material
316 Stainless Steel
Includes Disc Position Indicator
Disc Position Indicator Included
Maximum Pressure - Steam
150 psi
NSF Certifications for Food and Drinking Water
Not Rated
Manufacturer Warranty
1 yr
Number of Flange Bolt Holes
12
Operating Temperature - Minimum
-20 Degrees F
Connection Type
Lug
Disc Alignment
Double-Offset
Average Surface Roughness (Ra)
1.2 micron
Number of Stop Positions
Unlimited
Coefficient of Volume (Cv)
3,740
ANSI Flange Class
Class 150
Maximum Pressure - Operating
285 psi

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem Gear Operated, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.