Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 16", PTFE

  • Mfr # 9100-16

  • Zoro # G016295428


product price: $12,284.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Carbon Steel
Seal Material
PTFE
Handle Type
Bare Stem
Standards
FC170-2, ISO 5211, NACE MR0175
Liner Material
RPFTE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9100-16
Zoro #
G016295428
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
16 in

Details

Body Material
Carbon Steel
Item
Butterfly Valve
Seal Material
PTFE
Handle Type
Bare Stem
Standards
FC170-2, ISO 5211, NACE MR0175
Liner Material
RPFTE
Disc Material
CF8M Stainless Steel
Connection Type
Wafer
Number of Flange Bolt Holes
4
Stem Material
316 Stainless Steel
Maximum Pressure - Steam
150 psi
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Average Surface Roughness (Ra)
1.2 micron
NSF Certifications for Food and Drinking Water
Not Rated
Manufacturer Warranty
1 yr
Coefficient of Volume (Cv)
5,449
Vacuum Service Rating
29 in Hg
Maximum Pressure - Operating
275 psi
Disc Alignment
Double-Offset
ANSI Flange Class
Class 150
3-A Standard Compliance
Not Rated
Handle - Locking
Locking
Operating Temperature - Minimum
-20 Degrees F
Valve Series
9100
Includes Disc Position Indicator
No Disc Position Indicator
Operating Temperature - Maximum
446 Degrees F

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.