Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 16", PTFE

  • Mfr # 9101-16

  • Zoro # G216296119


product price: $15,501.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Body Material
Carbon Steel
Seal Material
PTFE
Handle Type
Bare Stem
Liner Material
RPFTE
Standards
FC170-2, ISO 5211, NACE MR0175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9101-16
Zoro #
G216296119
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
16 in

Details

Item
Butterfly Valve
Body Material
Carbon Steel
Seal Material
PTFE
Handle Type
Bare Stem
Liner Material
RPFTE
Standards
FC170-2, ISO 5211, NACE MR0175
Disc Material
CF8M Stainless Steel
Operating Temperature - Maximum
446 Degrees F
Includes Disc Position Indicator
No Disc Position Indicator
Manufacturer Warranty
1 yr
Disc Alignment
Double-Offset
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Operating Temperature - Minimum
-20 Degrees F
Valve Series
9101
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
Not Rated
Maximum Pressure - Operating
275 psi
Connection Type
Lug
Handle - Locking
Locking
Vacuum Service Rating
29 in Hg
Average Surface Roughness (Ra)
1.2 micron
Number of Flange Bolt Holes
16
ANSI Flange Class
Class 150
Stem Material
316 Stainless Steel
Coefficient of Volume (Cv)
5,449
Maximum Pressure - Steam
150 psi

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.