Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 16", PTFE

  • Mfr # G8100-16

  • Zoro # G716295384


product price: $10,077.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Liner Material
RPFTE
Body Material
Carbon Steel
Standards
FC170-2, ISO 5211, NACE MR0175
Disc Material
CF8M Stainless Steel
Seal Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8100-16
Zoro #
G716295384
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
16 in

Details

Liner Material
RPFTE
Body Material
Carbon Steel
Standards
FC170-2, ISO 5211, NACE MR0175
Disc Material
CF8M Stainless Steel
Seal Material
PTFE
Handle Type
Bare Stem Gear Operated
Item
Butterfly Valve
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Flange Bolt Holes
4
Number of Stop Positions
Unlimited
Connection Type
Wafer
Average Surface Roughness (Ra)
1.2 micron
Vacuum Service Rating
29 in Hg
NSF Certifications for Food and Drinking Water
Not Rated
3-A Standard Compliance
Not Rated
Valve Series
8100
ANSI Flange Class
Class 150
Maximum Pressure - Operating
285 psi
Stem Material
316 Stainless Steel
Disc Alignment
Double-Offset
Manufacturer Warranty
1 yr
Maximum Pressure - Steam
150 psi
Coefficient of Volume (Cv)
5,449
Handle - Locking
Locking
For Media
Combustible Gases, Natural Gas, Steam, Water
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
446 Degrees F

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem Gear Operated, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.