Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 2", PTFE

  • Mfr # 8101-2

  • Zoro # G816307840


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Standards
FC170-2, ISO 5211, NACE MR0175
Disc Material
CF8M Stainless Steel
Liner Material
RPFTE
Seal Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8101-2
Zoro #
G816307840
UPC #
-
Country of Origin
Italy

Dimensions

Handle Length
8.66 in
Nominal Valve Size
2 in

Details

Handle Type
Lever
Standards
FC170-2, ISO 5211, NACE MR0175
Disc Material
CF8M Stainless Steel
Liner Material
RPFTE
Item
Butterfly Valve
Seal Material
PTFE
Body Material
Carbon Steel
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Disc Alignment
Double-Offset
Manufacturer Warranty
1 yr
ANSI Flange Class
Class 150
Number of Stop Positions
Unlimited
Includes Disc Position Indicator
Disc Position Indicator Included
Maximum Pressure - Steam
150 psi
Vacuum Service Rating
29 in Hg
Valve Series
8101
Connection Type
Lug
Maximum Pressure - Operating
285 psi
Operating Temperature - Maximum
446 Degrees F
Average Surface Roughness (Ra)
1.2 micron
Handle - Locking
Locking
Stem Material
316 Stainless Steel
NSF Certifications for Food and Drinking Water
Not Rated
Coefficient of Volume (Cv)
70
For Media
Combustible Gases, Natural Gas, Steam, Water
Number of Flange Bolt Holes
4

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Lever, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.