Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 2.5", PTFE

  • Mfr # 8101-2-1/2

  • Zoro # G916295375


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Body Material
Carbon Steel
Standards
FC170-2, ISO 5211, NACE MR0175
Seal Material
PTFE
Liner Material
RPFTE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8101-2-1/2
Zoro #
G916295375
UPC #
-
Country of Origin
Italy

Dimensions

Handle Length
8.66 in
Nominal Valve Size
2 1/2 in

Details

Handle Type
Lever
Body Material
Carbon Steel
Standards
FC170-2, ISO 5211, NACE MR0175
Seal Material
PTFE
Liner Material
RPFTE
Disc Material
CF8M Stainless Steel
Item
Butterfly Valve
Vacuum Service Rating
29 in Hg
Handle - Locking
Locking
NSF Certifications for Food and Drinking Water
Not Rated
Manufacturer Warranty
1 yr
Number of Stop Positions
Unlimited
Includes Disc Position Indicator
Disc Position Indicator Included
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
285 psi
Number of Flange Bolt Holes
4
Operating Temperature - Maximum
446 Degrees F
Stem Material
316 Stainless Steel
Valve Series
8101
ANSI Flange Class
Class 150
Operating Temperature - Minimum
-20 Degrees F
Average Surface Roughness (Ra)
1.2 micron
Connection Type
Lug
Disc Alignment
Double-Offset
Coefficient of Volume (Cv)
150
Maximum Pressure - Steam
150 psi
For Media
Combustible Gases, Natural Gas, Steam, Water

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Lever, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.