Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 2.5", PTFE

  • Mfr # 9300-2-1/2

  • Zoro # G116296042


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Disc Material
CF8M Stainless Steel
Body Material
Carbon Steel
Seal Material
PTFE
Liner Material
RPFTE
Standards
FC170-2, ISO 5211, NACE MR0175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9300-2-1/2
Zoro #
G116296042
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
8.66 in
Nominal Valve Size
2 1/2 in

Details

Disc Material
CF8M Stainless Steel
Body Material
Carbon Steel
Seal Material
PTFE
Liner Material
RPFTE
Item
Butterfly Valve
Standards
FC170-2, ISO 5211, NACE MR0175
Handle Type
Lever
3-A Standard Compliance
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
ANSI Flange Class
Class 300
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Vacuum Service Rating
29 in Hg
Manufacturer Warranty
1 yr
Average Surface Roughness (Ra)
1.2 micron
Valve Series
9300
Number of Flange Bolt Holes
4
Maximum Pressure - Steam
150 psi
Maximum Pressure - Operating
720 psi
Connection Type
Wafer
Number of Stop Positions
10
Handle - Locking
Locking
Disc Alignment
Double-Offset
NSF Certifications for Food and Drinking Water
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
446 Degrees F
Stem Material
316 Stainless Steel
Coefficient of Volume (Cv)
150

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Lever, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.