Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 3", PTFE

  • Mfr # 9101-3

  • Zoro # G916307825


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Seal Material
PTFE
Liner Material
RPFTE
Standards
FC170-2, ISO 5211, NACE MR0175
Disc Material
CF8M Stainless Steel
Body Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9101-3
Zoro #
G916307825
UPC #
-
Country of Origin
Italy

Dimensions

Handle Length
8.66 in
Nominal Valve Size
3 in

Details

Seal Material
PTFE
Liner Material
RPFTE
Standards
FC170-2, ISO 5211, NACE MR0175
Disc Material
CF8M Stainless Steel
Item
Butterfly Valve
Body Material
Carbon Steel
Handle Type
Lever
Valve Series
9101
Coefficient of Volume (Cv)
227
Operating Temperature - Maximum
446 Degrees F
Maximum Pressure - Steam
150 psi
Manufacturer Warranty
1 yr
Disc Alignment
Double-Offset
Number of Stop Positions
Unlimited
Number of Flange Bolt Holes
4
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated
Connection Type
Lug
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
316 Stainless Steel
Handle - Locking
Locking
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
275 psi
Average Surface Roughness (Ra)
1.2 micron
NSF Certifications for Food and Drinking Water
Not Rated
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
ANSI Flange Class
Class 150

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Lever, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.