Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 4", PTFE

  • Mfr # G8100-4

  • Zoro # G516307782


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Body Material
Carbon Steel
Seal Material
PTFE
Standards
FC170-2, ISO 5211, NACE MR0175
Handle Type
Bare Stem Gear Operated
Disc Material
CF8M Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8100-4
Zoro #
G516307782
UPC #
-
Country of Origin
Italy

Dimensions

Handle Length
8.66 in
Nominal Valve Size
4 in

Details

Body Material
Carbon Steel
Item
Butterfly Valve
Seal Material
PTFE
Standards
FC170-2, ISO 5211, NACE MR0175
Handle Type
Bare Stem Gear Operated
Disc Material
CF8M Stainless Steel
Liner Material
RPFTE
Number of Flange Bolt Holes
4
Operating Temperature - Maximum
446 Degrees F
Number of Stop Positions
Unlimited
Connection Type
Wafer
Includes Disc Position Indicator
Disc Position Indicator Included
Coefficient of Volume (Cv)
473
Vacuum Service Rating
29 in Hg
Maximum Pressure - Steam
150 psi
Operating Temperature - Minimum
-20 Degrees F
Handle - Locking
Locking
For Media
Combustible Gases, Natural Gas, Steam, Water
NSF Certifications for Food and Drinking Water
Not Rated
Stem Material
316 Stainless Steel
Average Surface Roughness (Ra)
1.2 micron
Disc Alignment
Double-Offset
Maximum Pressure - Operating
285 psi
3-A Standard Compliance
Not Rated
Valve Series
8100
Manufacturer Warranty
1 yr
ANSI Flange Class
Class 150

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem Gear Operated, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.