Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 4", PTFE

  • Mfr # G8300-4

  • Zoro # G216307754


product price: $925.99
/ea
Free Shipping & Returns

Key Features

Liner Material
RPFTE
Standards
FC170-2, ISO 5211, NACE MR0175
Disc Material
CF8M Stainless Steel
Seal Material
PTFE
Body Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8300-4
Zoro #
G216307754
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Valve Size
4 in
Handle Length
8.66 in

Details

Item
Butterfly Valve
Liner Material
RPFTE
Standards
FC170-2, ISO 5211, NACE MR0175
Disc Material
CF8M Stainless Steel
Seal Material
PTFE
Body Material
Carbon Steel
Handle Type
Bare Stem Gear Operated
Average Surface Roughness (Ra)
1.2 micron
Number of Flange Bolt Holes
4
Connection Type
Wafer
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
150 psi
Disc Alignment
Double-Offset
Number of Stop Positions
10
ANSI Flange Class
Class 300
3-A Standard Compliance
Not Rated
Valve Series
8300
Coefficient of Volume (Cv)
473
For Media
Combustible Gases, Natural Gas, Steam, Water
Maximum Pressure - Operating
740 psi
Vacuum Service Rating
29 in Hg
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
316 Stainless Steel
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
446 Degrees F
NSF Certifications for Food and Drinking Water
Not Rated
Handle - Locking
Locking

Description

Butterfly Valve, Body Material Carbon Steel, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Bare Stem Gear Operated, Standards FC170-2, ISO 5211, NACE MR0175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.